Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072780491
Zoro # G5692626
product price: $72.59
/pk 10, $7.26/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 36 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072780491
- Zoro # G5692626
- UPC # 780727804913
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 36 in |
Belt Width x Length | 2 in W x 36 in L |
Overall Width | 2 in |
Overall Length | 36 in |
Belt Dimensions | 2x36 |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 36 in, Overall Width 2 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1'' TS DISC ASSORTMENT 66/KIT (2210)
- SUNMIGHT USA Film - 5IN No hole PSA Disc Grit 220 , 100PK (1111)
- NORTON CO PSA Sanding Disc, Medium, 80 Grit, PK25 (63642506217)
- CONTINENTAL ABRASIVES 6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN220)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 107 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722780)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 180 Grit, Very Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728586)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718708)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite (78072721995)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (66261043757)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 24 in L, 120 Grit, Fine, Ceramic, R980P Blaze, Orange (66261085067)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727962)
- Norton Abrasives Coated Sanding Belts