Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 30 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072762559
Zoro # G5632006
product price: $49.15
/pk 10, $4.92/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 30 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072762559
- Zoro # G5632006
- UPC # 780727625594
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 30 in |
Overall Length | 30 in |
Belt Dimensions | 2x30 |
Overall Width | 2 in |
Belt Width x Length | 2 in W x 30 in L |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series R228 Metalite, Grade Coarse, Overall Length 30 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON CubitroniI Fibre Roloc Dsc 33379 2", PK90 (33379)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (2792)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/32 (71106)
- ZORO SELECT Quick Change Disc, 4" dia., 60 Grit, Brown (05539554565)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072700783)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727981)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722079)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727982)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072761958)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072727945)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Zirconia, ZK713X (114318)
- Norton Abrasives Coated Sanding Belts