Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange
Mfr # 69957346095
Zoro # G5527593
product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957346095
- Zoro # G5527593
- UPC # 699573460955
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 1/2 in |
Length | 60 in |
Overall Length | 60 in |
Belt Width x Length | 2 1/2 in W x 60 in L |
Overall Width | 2 1/2 in |
Belt Dimensions | 2-1/2x60 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Blaze R980P, Grade Coarse, Overall Length 60 in, Overall Width 2 1/2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC25824 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC25824)
- NORTON ABRASIVES Quick Change Disc, Coarse, 2 in., PK50 (66254498593)
- DAYTON Buffing Compound, Red Rouge, 1 lb., PK4 (3W768)
- WEILER 3/4" Crimped Wire End Brush, .0104" Stainless Steel Fill (10018)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727926)
- NORTON ABRASIVES Sanding Belt, Coated, 37 in W, 75 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (69957307358)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957398025)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 48 in L, 100 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072769216)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite (78072727575)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398024)
- VSM Abrasive Belt, Coated, 1/2x24, 60 Grit (1515)
- Norton Abrasives Coated Sanding Belts