Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072728692
Zoro # G5165027
original price:
$9.83
10% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072728692
- Zoro # G5165027
- UPC # 780727286924
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 1/2 in |
Length | 60 in |
Belt Width x Length | 2 1/2 in W x 60 in L |
Belt Dimensions | 2-1/2x60 |
Overall Width | 2 1/2 in |
Overall Length | 60 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 60 in, Overall Width 2 1/2 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 100Grit Long Tab 4316 in x 11516 in Drywall Sanding Sheets 100Pack, 100PK (TP04110)
- ARC ABRASIVES Arc Rounder Disc Cutter (50601)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88992)
- SHAVIV Deburring Replacement Blade, 0.12 in. Dia (151-00114)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (78072727935)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange (69957345579)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727927)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072727573)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072782622)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727982)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722079)
- Norton Abrasives Coated Sanding Belts