Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 1/2 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072721520
Zoro # G5165054
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072721520
- Zoro # G5165054
- UPC # 780727215207
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 1/2 in |
Length | 48 in |
Belt Dimensions | 2-1/2x48 |
Belt Width x Length | 2 1/2 in W x 48 in L |
Overall Width | 2 1/2 in |
Overall Length | 48 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series R228 Metalite, Grade Coarse, Overall Length 48 in, Overall Width 2 1/2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Nonwoven Disc2MediumPK50 (77208)
- PFERD Galvanized T-Shape Handle with 1/4" NPT Thread - For use with Pipe and Flue Brushes (89650)
- UNITED ABRASIVES/SAIT Sanding Belt6inWx48inL60X10PK (58145)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 7/32 x 3/8in, 60G (61463624414)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072727570)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (07660702069)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727947)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722660)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 40 Grit, Coarse, Aluminum Oxide, R283 Metalite, Brown (78072727557)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072745691)
- DIABLO 18 in. L X 3 in. W 80 Grit Zirconium Oxide Sanding Belt 5 pk (DCB318080S05G)
- Norton Abrasives Coated Sanding Belts