Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon
Mfr # 78072773921
Zoro # G5762802
product price: $39.89
/pk 50, $0.80/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072773921
- Zoro # G5762802
- UPC # 780727739215
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/4 in |
Length | 18 in |
Belt Dimensions | 1/4x18 |
Overall Width | 1/4 in |
Belt Width x Length | 1/4 in W x 18 in L |
Overall Length | 18 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P80, Series R283 Metalite, Grade Coarse, Overall Length 18 in, Overall Width 1/4 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96045)
- MARCO #7 Brass Poly TC NPS Nozzle - 7/16" (10TC7BP)
- CENTURY DRILL & TOOL Crimped Cup Brush, 3x5/8x11 in. (76031)
- DYNABRADE Belt, Medium, 1/2"X72" (93741)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721525)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727994)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727102)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727932)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727552)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727937)
- PFERD Coated Belt, Al/Oxd, 3/4"x18", 36 Grit, Coated, 3/4" W, 18" L, 36 Grit, Aluminum Oxide (49048)
- Norton Abrasives Coated Sanding Belts