Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon
Mfr # 78072727566
Zoro # G2676256
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072727566
- Zoro # G2676256
- UPC # 780727275669
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Overall Length | 24 in |
Belt Dimensions | 1/2x24 |
Overall Width | 1/2 in |
Belt Width x Length | 1/2 in W x 24 in L |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P60, Series R283 Metalite, Grade Coarse, Overall Length 24 in, Overall Width 1/2 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/8 (48275)
- INDASA USA Redline 6in psa disc 600 grit (600-600)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106028)
- NORTON CO 4-1/2" x 3-11/16" x 1" ProSand Sanding Sponge Multi-Angle Coarse 80Gr (82068)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072765077)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 79 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (66261090276)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727958)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072720895)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722926)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072781847)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 120 Grit, Fine, Aluminum Oxide (133542)
- Norton Abrasives Coated Sanding Belts