Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue
Mfr # 78072728564
Zoro # G3397274
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072728564
- Zoro # G3397274
- UPC # 780727285644
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Belt Width x Length | 1/2 in W x 24 in L |
Overall Width | 1/2 in |
Belt Dimensions | 1/2x24 |
Overall Length | 24 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 24 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841904)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850577)
- 3M Disc Pad Hook Saver, 6 In. (20445)
- ECONOLINE Borion Carbide Nozzle (410208)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722170)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957346095)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727993)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072782916)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728643)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722660)
- VSM Abrsive Belt, 400 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 400 Grit, Extra Fine, KK711X (205621)
- Norton Abrasives Coated Sanding Belts