Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange
Mfr # 69957398025
Zoro # G3455977
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 69957398025
- Zoro # G3455977
- UPC # 699573980255
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Overall Width | 1/2 in |
Overall Length | 24 in |
Belt Dimensions | 1/2x24 |
Belt Width x Length | 1/2 in W x 24 in L |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Blaze R980P, Grade Coarse, Overall Length 24 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SB-3 (24241)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 36 (A017611)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P320, PK50 (9A-151-320)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072723235)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398030)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721250)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727122)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718704)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727102)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072766018)
- Norton Abrasives Coated Sanding Belts