Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange
Mfr # 66261042565
Zoro # G5511396
product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261042565
- Zoro # G5511396
- UPC # 662610425651
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Belt Width x Length | 1/2 in W x 24 in L |
Overall Length | 24 in |
Belt Dimensions | 1/2x24 |
Overall Width | 1/2 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Blaze R980P, Grade Medium, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P150 Fine Grit, PK100 (66261131597)
- DYNABRADE Disc Pad, 2-3/4" X 11" (57511)
- NORTON ABRASIVES CutOff Whl, Gemini Concret, 14"x.125"x20mm (66252837842)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000118429)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722545)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721225)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072771323)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727922)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072761958)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728639)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (6427)
- Norton Abrasives Coated Sanding Belts