Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072728744
Zoro # G5164625
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 12 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072728744
- Zoro # G5164625
- UPC # 780727287440
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 12 in |
Overall Width | 1/2 in |
Belt Width x Length | 1/2 in W x 12 in L |
Overall Length | 12 in |
Belt Dimensions | 1/2x12 |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 12 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775338)
- SAND-LIGHT Heavy Duty Hand Pad, 9 in L, 6 in W W/Dia, Coarse Grade (77440)
- VSM Abrasive Belt, 36 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282002)
- WEILER Single Spiral Brush, Power, 2.25"dia. (91192)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072720910)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue (78072727233)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398022)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732289)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727577)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072782622)
- VSM Abrasive Belt, 320 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, CK721X (202196)
- Norton Abrasives Coated Sanding Belts