Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 12 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072728742
Zoro # G5188461
product price: $0.91
/ea
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 12 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072728742
- Zoro # G5188461
- UPC # 780727287426
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 12 in |
Belt Dimensions | 1/2x12 |
Overall Length | 12 in |
Belt Width x Length | 1/2 in W x 12 in L |
Overall Width | 1/2 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series BlueFire R823P, Grade Medium, Overall Length 12 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 80, 1-1/8" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP (702124506)
- ARC ABRASIVES Belt Ao/X Gp 3/4 X 21-1/2 60, 3/4" W, 21-1/2" L, Aluminum Oxide, 60 Grit, AO/X GP (70136Z215)
- MIRKA Gold 2.75X17.5" Plain P180, Abrasive (23-170-180)
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261017898)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722160)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728592)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072727561)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072763882)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721585)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732112)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 60, Coated, 3/4" W, 20-1/2" L, 60 Grit, Ceramic, Predator, Yellow (71-007020505)
- Norton Abrasives Coated Sanding Belts