Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 10 in W, 70 1/2 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072722825
Zoro # G5840947
product price: $262.99
/pk 10, $26.30/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Length 70 1/2 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072722825
- Zoro # G5840947
- UPC # 780727228252
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 10 in |
Length | 70 1/2 in |
Belt Width x Length | 10 in W x 70 1/2 in L |
Overall Width | 10 in |
Overall Length | 70 1/2 in |
Belt Dimensions | 10x70-1/2 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R228 Metalite, Grade Coarse, Overall Length 70 1/2 in, Overall Width 10 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56392)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843235)
- UNITED ABRASIVES/SAIT SAIT 45001 Double Cut (Alternate Cut) Carbide Burs, Type SA3, 3/8" x 3/4" x 1/4", 1-Pack (45001)
- VSM 6" Diameter PSA Sanding Disc, Aluminum Oxide, 100G, J-Weight, PK 10 (335318)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727943)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398032)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398022)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721318)
- NORTON ABRASIVES Sanding Belt, Coated, 37 in W, 75 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (69957307358)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344982)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Aluminum Oxide (49032)
- Norton Abrasives Coated Sanding Belts