Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue
Mfr # 78072726902
Zoro # G5190613
original price:
$3.29
9% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 42 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072726902
- Zoro # G5190613
- UPC # 780727269026
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 42 in |
Overall Width | 1 in |
Overall Length | 42 in |
Belt Width x Length | 1 in W x 42 in L |
Belt Dimensions | 1x42 |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R821P, Grade Coarse, Overall Length 42 in, Overall Width 1 in, Backing Material Cotton, Backing Weight Y, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Crimped, 1-1/2" dia., 20000 rpm (66252839108)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 50 Grit (66261136607)
- ECONOLINE Manual Turntable, 26 In, 2000 Lb Capacity (101720-66)
- DYNABRADE HookandLoopDisc, 5", Vac, 100G, PK50 (91537)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721580)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite (78072722000)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398029)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P (78072728560)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727147)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R884P (78072750138)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite (78072721995)
- Norton Abrasives Coated Sanding Belts