Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 in W, 42 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072720880
Zoro # G2850933
original price:
$2.65
11% off
new price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 42 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072720880
- Zoro # G2850933
- UPC # 780727208803
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 42 in |
Belt Dimensions | 1x42 |
Overall Width | 1 in |
Overall Length | 42 in |
Belt Width x Length | 1 in W x 42 in L |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 150, Series R228 Metalite, Grade Fine, Overall Length 42 in, Overall Width 1 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 220 Grit, Very Fine, Silicon Carbide (200840)
- DIAMABRUSH Polishing Abrasive Pad, 16 in., 1000 Grit (911601250)
- SCOTCH-BRITE Radial Bristle Brush, T-S, 8Diax1W, 50G, PK2 (61500189446)
- FLEX-HONE TOOL GB41818 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB41818)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072727571)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727982)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072766018)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Aluminum Oxide, R283 Metalite, Brown (78072704298)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red (78072718714)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727959)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727957)
- Norton Abrasives Coated Sanding Belts