Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 in W, 30 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon
Mfr # 78072727579
Zoro # G5164451
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 30 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072727579
- Zoro # G5164451
- UPC # 780727275799
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 30 in |
Belt Dimensions | 1x30 |
Belt Width x Length | 1 in W x 30 in L |
Overall Length | 30 in |
Overall Width | 1 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P80, Series R283 Metalite, Grade Coarse, Overall Length 30 in, Overall Width 1 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC138800AO FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC138800AO)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 80G, PK25 (66261138600)
- NORTON ABRASIVES SAND DISC FIBER 5"" 50G (07660701909)
- AVANTI PRO Ap 4-1/2X5/8-11 Qk Strp Nonwovn (PNW045STRB01G)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange (69957345579)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072720885)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345359)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072726902)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072773921)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398024)
- ARC ABRASIVES Belt Za/Y Plus 2-1/2 X 60 80, Coated, 2-1/2" W, 60" L, 80 Grit, Zirconia Alumina, PLUS, Green (7154906-1)
- Norton Abrasives Coated Sanding Belts