Norton Abrasives

Sanding Belt, Coated, 1 in W, 24 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red


product price: $5.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 1 in
  • Length 24 in
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 50
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1 in
Length 24 in
Overall Width 1 in
Belt Width x Length 1 in W x 24 in L
Belt Dimensions 1x24
Overall Length 24 in

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series R981 SG, Grade Coarse, Overall Length 24 in, Overall Width 1 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.