Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 1/2 in W, 60 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange
Mfr # 69957345631
Zoro # G5501745
product price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957345631
- Zoro # G5501745
- UPC # 699573456316
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 1/2 in |
Length | 60 in |
Belt Width x Length | 1 1/2 in W x 60 in L |
Overall Width | 1 1/2 in |
Belt Dimensions | 1-1/2x60 |
Overall Length | 60 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Blaze R980P, Grade Coarse, Overall Length 60 in, Overall Width 1 1/2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Waterstone, Synthetic, XF (61463689507)
- FLEX-HONE TOOL BC11432 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC11432)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (66261138637)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 180 Grit (30410T)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072753075)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (78072727925)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 180 Grit, Very Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728586)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728590)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728621)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072720905)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, Brown (78072775814)
- Norton Abrasives Coated Sanding Belts