Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange
Mfr # 69957345578
Zoro # G5619144
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957345578
- Zoro # G5619144
- UPC # 699573455784
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 1/2 in |
Length | 60 in |
Overall Width | 1 1/2 in |
Belt Dimensions | 1-1/2x60 |
Overall Length | 60 in |
Belt Width x Length | 1 1/2 in W x 60 in L |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Blaze R980P, Grade Extra Coarse, Overall Length 60 in, Overall Width 1 1/2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9" x 1/16" TIGER AO Type 27 Cutting Wheel, A60T, 7/8" A.H. (57047)
- SPECIALTY DIAMOND 4 Inch Diamond Polishing Pad Set Includes Rubber Hook & Loop Backing Pad (E4PADSET) (E4SET)
- NORTON ABRASIVES Cutoff Wheels (66252840001)
- ARC ABRASIVES Blending Disc, 2in, 36 Grit, TR, PK100 (71-31650K)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732112)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728821)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072773764)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, R980P Blaze, Orange (69957344963)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720441)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722679)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775807)
- Norton Abrasives Coated Sanding Belts