Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 1/2 in W, 60 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072765077
Zoro # G5681051
original price:
$88.26
19% off
new price: $71.15
/pk 10, $7.12/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1 1/2 in
- Length 60 in
- Grit 100
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072765077
- Zoro # G5681051
- UPC # 780727650770
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 1/2 in |
Length | 60 in |
Overall Length | 60 in |
Overall Width | 1 1/2 in |
Belt Dimensions | 1-1/2x60 |
Belt Width x Length | 1 1/2 in W x 60 in L |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series BlueFire R823P, Grade Medium, Overall Length 60 in, Overall Width 1 1/2 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dressing Stick, 150 G, 3/4in x 3/4in x 4in (200TG)
- NORTON CO Sponge Sanding Med/Coarse (49505)
- S.O.S. Steel Wool Soap Pad, PK96 (CLO 98041)
- DEDECO SUNBURST 3" EZLOC ASSORTMENT W/BACK-UP PAD 7/KIT (1916)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722079)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727147)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718708)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727142)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (63642595003)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345631)
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- Norton Abrasives Coated Sanding Belts