Shop All Sanding Belts
Norton Abrasives
Sanding Belt, 4 in W, 36 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon
Mfr # 66261002321
Zoro # G5597882
product price: $179.99
/pk 6, $30.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 36 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261002321
- Zoro # G5597882
- UPC # 662610023215
- Country of Origin Mexico
- Category Sanding Belts
Dimensions
Width | 4 in |
Length | 36 in |
Overall Width | 4 in |
Overall Length | 36 in |
Belt Width x Length | 4 in W x 36 in L |
Belt Dimensions | 4x36 |
Details
Item | Surface-Conditioning Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Bear-Tex Rapid Prep |
Color | Maroon |
Backing Material | Polyester |
Backing Weight | Y |
Type - Backing material-wt - flexibility | Non-Woven - Y Wt Polyester - Regular |
Flexibility Type | Regular |
Non-Woven Grade | Medium |
Belt Backing | Y Wt Cloth |
Type - Grit | Non-Woven |
Abrasive Grade | Medium |
Type - Grade | Non-Woven - Medium |
Bond Type | Resin |
Abrasive Type - Grade - Grit | Non-Woven - Medium |
Backing Material & Wt | Y Wt Polyester |
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Bear-Tex Rapid Prep, Grade Medium, Overall Length 36 in, Overall Width 4 in, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Maroon, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570540)
- BOSCH Segment Cup Grinding Wheel, Turbo, 4" D (DC430S)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 240G (08834131825)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/8 Shank (310-002115)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 40 Grit, Extra Coarse, Blaze R980P, Blaze (69957346523)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 100 Grit, Medium, BlueFire R823P, Blue (66261038911)
- NORTON ABRASIVES Cloth Sanding Belt, 3x21", AO, 50 Grit, Package Quantity 5, 3" W, 21" L, Aluminum Oxide, 50 Grit (07660701740)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep, Black (66623333584)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261002111)
- NORTON ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333432)
- OREGON Ceramic Belt 1-1/2'' X 60'' Coarse 40 Grit Ceramic Belt for 760 Blade Belt Grinder (88-211)
- Norton Abrasives Sanding Belts