Shop All Sanding Belts
Norton Abrasives
Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue
Mfr # 66623333545
Zoro # G5375867
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 24 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623333545
- Zoro # G5375867
- UPC # 666233335458
- Country of Origin Mexico
- Category Sanding Belts
Dimensions
Width | 4 in |
Length | 24 in |
Overall Length | 24 in |
Overall Width | 4 in |
Belt Width x Length | 4 in W x 24 in L |
Belt Dimensions | 4x24 |
Details
Item | Sanding Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grit | 360 |
Grade | Very Fine |
Series | Rapid Prep |
Color | Blue |
Backing Weight | X |
Backing Material | Nylon |
Type - Grit | Non-Woven - 360 |
Abrasive Type - Grade - Grit | Non-Woven - Very Fine |
Belt Grit | 360 |
Backing Material & Wt | X Wt Nylon |
Type - Backing material-wt - flexibility | Non-Woven - X Wt Nylon |
Non-Woven Grade | Very Fine |
Belt Backing | X Wt Cloth |
Type - Grade | Non-Woven - Very Fine |
Abrasive Grade | Very Fine |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 360, Series Rapid Prep, Grade Very Fine, Overall Length 24 in, Overall Width 4 in, Backing Material Nylon, Backing Weight X, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X5/8-11" 36/60G (06A502)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" 60 Grit Aluminum Oxide (7000118865)
- ASTRO PNEUMATIC PADS 2" SURFACE PREP COARSE BAG OF 25 (AO20CSP)
- SGSPRO Carbide Bur, Double Cut, 5/8in Cut L, SC1 (19362)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 24 Grit, Extra Coarse, Blaze R980P, Blaze (66254433969)
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333457)
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep, Maroon (66261055331)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, SG R981 (78072764439)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (69957347249)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261055309)
- SAINT-GOBAIN ABRASIVES Norton 66261126288 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P80 Grit (66261126288)
- Norton Abrasives Sanding Belts