Shop All Sanding Belts
Norton Abrasives
Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep, Black
Mfr # 66254433359
Zoro # G5375736
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 24 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254433359
- Zoro # G5375736
- UPC # 662544333596
- Country of Origin Mexico
- Category Sanding Belts
Dimensions
Width | 3 in |
Length | 24 in |
Overall Length | 24 in |
Overall Width | 3 in |
Belt Width x Length | 3 in W x 24 in L |
Belt Dimensions | 3x24 |
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Bear-Tex Rapid Prep, Grade Extra Coarse, Overall Length 24 in, Overall Width 3 in, Resistance Properties Load, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23450 A24R General Purpose Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23450)
- 3M Trizact PSA Film Disc 568XA, 5inxNH, 100 (568XA)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60 G, Shape: A38 (61463624406)
- MIRKA Backup Pad, 6", Grip Soft (106SG)
- NORTON ABRASIVES Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261011420)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep, Maroon (66261008972)
- NORTON ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep (66261055324)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 100 Grit, Medium, BlueFire R823P, Blue (66261038911)
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261055330)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254492526)
- DYNABRADE Belt, 3-1/2" W x 15-1/2" L, Medium (90282)
- Norton Abrasives Sanding Belts