Shop All Sanding Belts
Norton Abrasives
Sanding Belt, 3 in W, 21 in L, Coated, Zirconia Alumina, 50 Grit, Coarse
Mfr # 07660749265
Zoro # G500537171
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 21 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660749265
- Zoro # G500537171
- UPC # 76607492654
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3 in |
Length | 21 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 50 |
Grade | Coarse |
Backing Material | Cotton |
Description
Norton ProSand 21 in. L X 3 in. W Zirconia Alumina Stripping Sanding Belt 50 Grit Coarse 5 pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4514B5)
- MAGNUM Carbide Burr, Series 7000C, Radius, 12 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C132BDC)
- PFERD Carbide Bur Set 3 Piece Double Cut 1/4'' Shank Plastic Case (26548)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38208)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261055312)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261015808)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 100 Grit, Medium, BlueFire R823P, Blue (66261038911)
- NORTON ABRASIVES Sanding Belt, 1 in W, 21 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66623336005)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261041380)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66254475215)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BF (7010329277)
- Norton Abrasives Sanding Belts