Shop All Sanding Belts
Norton Abrasives
Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown
Mfr # 66261008317
Zoro # G5375221
original price:
$19.47
14% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 42 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261008317
- Zoro # G5375221
- UPC # 662610083172
- Country of Origin United Kingdom
- Category Sanding Belts
Dimensions
Width | 1 in |
Length | 42 in |
Belt Width x Length | 1 in W x 42 in L |
Overall Width | 1 in |
Belt Dimensions | 1x42 |
Overall Length | 42 in |
Details
Item | Sanding Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Medium |
Series | Rapid Prep |
Color | Brown |
Backing Weight | X |
Backing Material | Nylon |
Belt Backing | X Wt Cloth |
Type - Grit | Non-Woven - 80 |
Type - Backing material-wt - flexibility | Non-Woven - X Wt Nylon |
Abrasive Grade | Medium |
Belt Grit | 80 |
Type - Grade | Non-Woven - Medium |
Backing Material & Wt | X Wt Nylon |
Non-Woven Grade | Medium |
Abrasive Type - Grade - Grit | Non-Woven - Medium |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 80, Series Rapid Prep, Grade Medium, Overall Length 42 in, Overall Width 1 in, Backing Material Nylon, Backing Weight X, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 240SC Grit (34196)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-FSx100)
- CGW ABRASIVES Wre Cup, 6 Cup Knt, 0.020, Con 1 Row, 5/8-11 (60541)
- METABO Cutting Wheel, T1, A36XL, 3"X1/16"X3/8" (655320000)
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep, Maroon (66261055331)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze (69957346155)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, SG R981 (78072718340)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333534)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261043462)
- NORTON ABRASIVES Sanding Belt, 4 in W, 36 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261002321)
- ARC ABRASIVES Belt Sc Poly 3/4 X 20-1/2 80, 3/4" W, 20-1/2" L, 80 Grit (725192506)
- Norton Abrasives Sanding Belts