Shop All Traffic Barricades
Norton Abrasives
SAND SPONGE 9X3-5/16""
Mfr # 07660768276
Zoro # G2693254
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Width 3-5/16 in
- Thickness 1 in
- Size 120 Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660768276
- Zoro # G2693254
- UPC # 76607682765
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Length | 9 in |
Width | 3-5/16 in |
Size | 120 Grit |
Details
Thickness | 1 in |
Description
Our super-sharp abrasive and new coating method make these sponges resist clogging, cut faster and last longer than general sanding sponges and up to 5X longer than conventional sandpaper. The various sizes and grit combinations offer maximum versatility and flexibility for sanding curved, contoured or flat surfaces of wood, metal, paint, plastic and drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser (6645)
- ABBOTT RUBBER ABBOTT RUBBER JAHN-150 Nozzle, 1-1/2 in NPT, Thermoplastic Rubber (JAHN-150)
- BRADY Label, Plastic, Color Yellow, 2" W (M6C-2000-584-YL)
- JACKSON SAFETY Climbing Industrial Hard Hat, Non-Vented (20901)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032C)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, White (TB-5-00)
- SURTEK Reflective Traffic Cone 45Cm (137461)
- JAYDEE BOEN Safety Cone, Orange, Reflective, 28" (TC-28R)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 7-1/2 in L, 12 in W, Black (708110)
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96922)
- ZORO SELECT Traffic Cone, Orange, with Reflective Tape (45YJ69)
- Norton Abrasives Traffic Barricades