Shop All Abrasive Pads & Sponges
Norton Abrasives
SAND SPNG MULTI 6PK
Mfr # 7660702081
Zoro # G905915628
product price: $10.49
/pk 6, $1.75/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 2-3/4 in
- Abrasive Material Aluminum Oxide
- Grade Fine/Medium
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 7660702081
- Zoro # G905915628
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 in |
Width | 2-3/4 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Fine/Medium |
Thickness | 1 in |
Description
Norton MultiSand 4 in. L X 2.75 in. W X 1 in. Fine/Medium Dual Angle Sanding Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4-3/8" x 11" Finishing Pad Metal Finishing Pad (07414)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150ft.L, 600G, Brown (66261126278)
- WEILER 3/4" Crimped Wire End Brush, .006" Steel Fill (10005)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- NORTON ABRASIVES Sanding Sponge, Fin, 4x2-3/4x1/2 In (63642536313)
- NORTON ABRASIVES Contour Sanding Sponge, Fine, PK20 (07660703078)
- NORTON ABRASIVES Sanding Hand Pad, 1800 Grit, Ultra Fine (66260306364)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 320G (66623357606)
- NORTON ABRASIVES Contour Sanding Sponge, Fine, PK2 (07660700937)
- NORTON ABRASIVES Angled Sanding Sponge, C/M, 4-7/8x2-7/8x1 (07660700936)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P100 (1351-100)
- Norton Abrasives Abrasive Pads & Sponges