Shop All Hook & Loop Sanding Discs
Norton Abrasives
SAND DISC H&L150G 9""15PK
Mfr # 7660702463
Zoro # G805915667
product price: $24.45
/pk 15, $1.63/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 150
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 7660702463
- Zoro # G805915667
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9 in |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Coated |
Disc Attachment Type | Hook & Loop |
Max. RPM | 1500 |
Backing Material | Paper |
Description
Norton WallSand 9 in. Aluminum Oxide Hook and Loop A290 Sanding Disc 150 Grit Fine 15 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 (66252941041)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 50 Grit, Coarse, Zirconia Alumina, Predator, Blue/Green (714051804-2)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96176)
- NORTON ABRASIVES SNDNG DISC 5"" 80G 25PK (7660704062)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088702)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia (66623377544)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia, PK3 (7660768238)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia (66261131542)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 3 D, Grit 80 (66261004442)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK10 (9A-241-180RP)
- Norton Abrasives Hook & Loop Sanding Discs