Shop All Hook & Loop Sanding Discs
Norton Abrasives
SAND DISC DRYWL 9"" 80GRT
Mfr # 07660702466
Zoro # G300488574
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 07660702466
- Zoro # G300488574
- UPC # 76607024664
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9 in |
Details
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Max. RPM | 1500 |
Disc Attachment Type | Hook & Loop |
Backing Material | Paper |
Description
Trust the P-graded aluminum oxide of this A290 coarse grit paper H&L disc to quickly deliver a consistent finish even with long-term use. An open coat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261018636)
- CONTINENTAL ABRASIVES SA-5 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr for Non-Ferrous Materials (CB-SA5NF)
- STANDARD ABRASIVES Quick Change Disc, 1-1/2in Dia, 100, PK100 (522307)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Knot-twist 3"x3/8 (13C303)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5 D, P100G, AlO, PK4 (07660749157)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia (66254480232)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia (66261006913)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 120 (66623334955)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, SF, P400G, PK100 (66261131573)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 (66623334882)
- VELCRO BRAND Industrial Strength Tape, Hook and Loop, Waterproof, 2"x15', WE (VEK90198)
- Norton Abrasives Hook & Loop Sanding Discs