Shop All Hook & Loop Sanding Discs
Norton Abrasives
SAND DISC 5"" XF320G 50PK
Mfr # 7660768322
Zoro # G205915601
original price:
$37.29
5% off
new price: $35.29
/pk 50, $0.71/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 8 Hole
- Grade Extra Fine
- Abrasive Material Ceramic Alumina
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 7660768322
- Zoro # G205915601
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Extra Fine |
Abrasive Material | Ceramic Alumina |
Grit | 320 |
Abrasive Type | Coated |
Max. RPM | 15000 |
Backing Material | Paper |
Disc Attachment Type | Hook & Loop |
Description
Norton ProSand 5 in. Ceramic Alumina Hook and Loop Sanding Disc 320 Grit Extra Fine 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x1"x1" 80g Fine (12E549)
- RAYTECH Manual Separating Screen, 1 In (23-213)
- WEILER Crimped Wire Cup Wire Brush, 5"Dia., Steel (14206)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183916)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (07660705490)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 150 (66623334967)
- NORTON ABRASIVES SNDNG DISC 5"" 80G 25PK (7660704062)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P100G, PK100 (66261131599)
- NORTON ABRASIVES SAND DISC 80G 7"" 100PK (66261135065)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120G., 732U, PK50 (60440296501)
- Norton Abrasives Hook & Loop Sanding Discs