Shop All Hook & Loop Sanding Discs
Norton Abrasives
SAND DISC 5"" XCR40G 50PK
Mfr # 7660768330
Zoro # G005915603
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 8 Hole
- Grade Extra Coarse
- Abrasive Material Zirconia Alumina
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 7660768330
- Zoro # G005915603
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Extra Coarse |
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Abrasive Type | Coated |
Disc Attachment Type | Hook & Loop |
Backing Material | Paper |
Max. RPM | 15000 |
Description
Norton ProSand 5 in. Zirconia Alumina Hook and Loop Sanding Disc 40 Grit Extra Coarse 50 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1-5/8 In, Shape A36 (69083149146)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 50 Grit (30524)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 40, TR (66623335326)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Holes PSA Sanding Pad - (Replaces Milwaukee 51-36-7095) (RSP46)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P100G, PK10 (07660703222)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088702)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 220Grit, PK50 (77696007757)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183916)
- NORTON ABRASIVES SAND DISC 5""220GRIT V FN (07660703218)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P220G, PK100 (66261131561)
- DYNABRADE HookandLoopDisc, 5", Vac, 220G, PK50 (91541)
- Norton Abrasives Hook & Loop Sanding Discs