Shop All Hook & Loop Sanding Discs
Norton Abrasives
SAND DISC 5"" 80GRIT 50PK
Mfr # 7660704033
Zoro # G905915352
product price: $38.39
/pk 50, $0.77/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Grade Coarse
- Abrasive Material Ceramic Alumina
- Grit 80
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 7660704033
- Zoro # G905915352
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Grade | Coarse |
Abrasive Material | Ceramic Alumina |
Grit | 80 |
Abrasive Type | Coated |
Backing Material | Paper |
Fits Hole | 11/16 in |
Disc Attachment Type | Hook & Loop |
Max. RPM | 15000 |
Description
Norton ProSand 5 in. Ceramic Alumina Hook and Loop A975 Sanding Disc 80 Grit Coarse 50 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Cup Brush, 5", 0003213500 (0003213500)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue (78072727233)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Single Cut (26546)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (63642506234)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia (66254480232)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80 Grit, PK50 (77696007770)
- NORTON ABRASIVES WallSand 9 in. Aluminum Oxide Hook and Loop Drywall Sanding Disc 150 Grit Fine , 3PK (07660768237)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 240 Grit, PK50 (66261131526)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 320 Grit, PK50 (66261131524)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 80G, PK4 (DCD050080H04G)
- Norton Abrasives Hook & Loop Sanding Discs