Shop All Rub Bricks
Norton Abrasives
Rubbing Brick, Silicon Carbide, Black, 6" L
Mfr # 61463687800
Zoro # G4429597
original price:
$23.49
5% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 20
- Length 6 in
- Width 3 in
- Abrasive Material Silicon Carbide
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463687800
- Zoro # G4429597
- UPC # 614636878003
- Country of Origin Mexico
- Category Rub Bricks
Dimensions
Length | 6 in |
Width | 3 in |
Height | 1 in |
Overall Height | 1 in |
Overall Width | 3 in |
Overall Length | 6 in |
Details
Item | Rubbing Brick |
Grit | 20 |
Abrasive Material | Silicon Carbide |
Color | Black |
Grade | Very Coarse |
Brick Design | Fluted with Handle |
Description
Rubbing Brick, Overall Length 6 in, Overall Width 3 in, Overall Height 1 in, Abrasive Material Silicon Carbide, Grit 20, Brick Design Fluted with Handle, Color Black, Grade Very Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 80G, ZircPK25 (66261125444)
- WEILER Arbor Adapter, 1/2" Dia, Pk2 (96076)
- 3M Quick Chang Dsc BU Pad, 1-1/2Dia, TR (7000045280)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- NORTON ABRASIVES Rubbing Brick w/Handle, SC, 4x2x2 in., PK6 (61463653293)
- NORTON ABRASIVES Fluted Rubbing Brick w/Handle, 8x3-1/2 (61463687795)
- NORTON ABRASIVES Plain Floor Rubbing Brick (61463653295)
- NORTON ABRASIVES Rubbing Brick, 8x2x2 In, Coarse, SC (61463687830)
- NORTON ABRASIVES Plain Floor Rubbing Brick, 24G, PK6 (61463653294)
- NORTON ABRASIVES Fluted Rubbing Brick, 8x2x2 In (61463687845)
- ALI Brick w/Handle 6in Rubbing (6069)
- Norton Abrasives Rub Bricks