Shop All Weld Nuts
Norton Abrasives
Round Weld Nut, 5/8"-11, Steel
Mfr # 63642543463
Zoro # G1723915
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Base Shape Round
- Material Steel
- System of Measurement Inch
- Nut Style Round Base Weld Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 63642543463
- Zoro # G1723915
- UPC # 636425434634
- Country of Origin United States
- Category Weld Nuts
Dimensions
Thread Size | 5/8"-11 |
Tool Connection Size | 5/8"-11 |
Tool Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
System of Measurement | Inch |
Nut Style | Round Base Weld Nut |
Product Type | Disc Retainer Nut |
Compatible Abrasive Type | Fiber Discs |
Tool Connection Type | Internal-Thread |
Connector Type | Threaded Hole |
Color | Silver |
Description
Disc Retainer Nut, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Not Applicable, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter Not Applicable, Overall Thickness Not Applicable, Product Type Disc Retainer Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 2-1/2" Plain Steel Tension Pins 4PK (72813)
- ZORO SELECT M5-0.80 x 90 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.050.0090)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.011.0025)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Oval Head Phillips Drive, 30 PK (63296)
- NORTON ABRASIVES Round Weld Nut, 5/8"-11, Steel (63642543461)
- NEWPORT FASTENERS Hex Weld Nut, M6-1.00, Steel, 11 mm Wd, 5 mm Ht, 5000 PK (243337)
- ZORO SELECT Hex Weld Nut, 7/16"-14, Steel, 3/4 in Wd, 53/64 in Lg, 21/64 in Ht, 25 PK (HS3 71614)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK (1405NWRP)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 10 PK (931372)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 7/16" Lg, 12 PK (931385)
- NEWPORT FASTENERS Tab Weld Nut, 1/2"-13, Steel, 0.827 in Wd, 1.515 in Lg, 0.192 in Ht, 500 PK (493340)
- Norton Abrasives Weld Nuts