Shop All Reducing Bushing
Norton Abrasives
Reducing Bushing, 2 in., PR
Mfr # 66261080530
Zoro # G5590033
product price: $59.55
/pr
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. (In.) 6
- Washer O.D. (In.) 2 in
- Reduces Hole 2 in to 1-1/4 in
- For Use With Flap Wheels and Convolute Wheels
- Fits Hole (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261080530
- Zoro # G5590033
- UPC # 662610805309
- Country of Origin Mexico
- Category Reducing Bushing
Dimensions
For Wheel Dia. (In.) | 6 |
Compatible Wheel Diameter (Maximum) | 6 in |
Outside Flange Diameter | 2 in |
Tool Mounting Connector Size | 1 1/4 in |
Abrasive Mounting Connector Size | 2 in |
Details
Item | Reducing Bushing |
Washer O.D. (In.) | 2 in |
Reduces Hole | 2 in to 1-1/4 in |
For Use With | Flap Wheels and Convolute Wheels |
Fits Hole (In.) | 2 |
Arbor Hole (In.) | 1-1/4 |
Product Type | Flap & Convolute Wheel Reducing Bushing |
Tool Mounting Connector Type | Unthreaded Hole |
Abrasive Mounting Connector Type | Unthreaded Hole |
Description
Reducing Bushing, Abrasive Mounting Connector Size 2 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1 1/4 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length Not Applicable, Product Type Flap & Convolute Wheel Reducing Bushing, Outside Flange Diameter 2 in, Compatible Wheel Diameter (Maximum) 6 in, Compatible Wheel Diameter (Minimum) Not Applicable, Compatible Wheel Thickness (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (94012)
- MERIT Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (08834194010)
- FINISH 1ST Hoop/Loop Disc, 6 In., 80 G, PK50 (8507035)
- HHIP 6 X 1/8 X 3/4 X 1-1/4" 100% 6A2C 150 Grit Plain Diamond Wheel (2403-6750)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080534)
- NORTON ABRASIVES Reducing Bushing, 2 in., PR (66261080529)
- NORTON ABRASIVES Reducing Bushing, 8 in., PR (66261080536)
- NORTON ABRASIVES Reducing Bushing, 3 in., PR (66261080532)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080533)
- NORTON ABRASIVES Reducing Bushing, 3 in., PR (66261080531)
- CGW ABRASIVES Bench Whl Bushings, 1" to 0.5", 1" Wide (51002)
- Norton Abrasives Reducing Bushing