Shop All Reducing Bushing
Norton Abrasives
Reducing Bushing, 10 in., PR
Mfr # 66261080520
Zoro # G5760361
product price: $378.99
/pr
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole (In.) 1-1/4
- For Wheel Dia. (In.) 16
- For Use With Flap Wheels and Convolute Wheels
- Washer O.D. (In.) 10 in
- Reduces Hole 10 in to 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261080520
- Zoro # G5760361
- UPC # 662610805200
- Country of Origin Mexico
- Category Reducing Bushing
Dimensions
For Wheel Dia. (In.) | 16 |
Abrasive Mounting Connector Size | 10 in |
Outside Flange Diameter | 10 in |
Reduced Arbor Hole Diameter | 1-1/4 in |
Compatible Wheel Diameter | 16 in |
Arbor Hole Reducing Size | 10 in to 1-1/4 in |
Tool Mounting Connector Size | 1 1/4 in |
For Abrasive Arbor Hole Diameter | 10 in |
Compatible Wheel Diameter (Maximum) | 16 in |
Details
Item | Reducing Bushing |
Arbor Hole (In.) | 1-1/4 |
For Use With | Flap Wheels and Convolute Wheels |
Washer O.D. (In.) | 10 in |
Reduces Hole | 10 in to 1-1/4 in |
Fits Hole (In.) | 10 |
Product Type | Flap & Convolute Wheel Reducing Bushing |
Abrasive Mounting Connector Type | Unthreaded Hole |
Compatible Abrasive Type | Convolute Wheels, Flap Wheels |
For Tool Connection | 1 1/4 in Unthreaded Hole |
Tool Mounting Connector Type | Unthreaded Hole |
Description
Reducing Bushing, Abrasive Mounting Connector Size 10 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1 1/4 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length Not Applicable, Product Type Flap & Convolute Wheel Reducing Bushing, Outside Flange Diameter 10 in, Compatible Wheel Diameter (Maximum) 16 in, Compatible Wheel Diameter (Minimum) Not Applicable, Compatible Wheel Thickness (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc, Gold, Fine, 100 Grit, 6 in., PK50 (7000119580)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-1, 1/4 (10075)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957392150)
- ZORO SELECT Quick Change Disc, 3" dia., 400 Grit, White (78072775347)
- NORTON ABRASIVES Reducing Bushing, 2 in., PR (66261080529)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080533)
- NORTON ABRASIVES Reducing Bushing, 3 in., PR (66261080531)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080534)
- NORTON ABRASIVES Reducing Bushing, 8 in., PR (66261080536)
- NORTON ABRASIVES Reducing Bushing, 3 in., PR (66261080532)
- CHARLOTTE PVC 02107 1300 2 x 1 in Reducing Bushing (45869)
- Norton Abrasives Reducing Bushing