Shop All Recessed Grinding Wheels
Norton Abrasives
Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5
Mfr # 66252942691
Zoro # G3147943
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 5
- Abrasive Wheel Diameter 7 in
- Thickness 1 in
- Arbor Hole Size 1 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252942691
- Zoro # G3147943
- UPC # 662529426916
- Country of Origin Mexico
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 1 1/4 in |
Recess Depth | 1/2 in |
Recess Dia. | 2 3/4 in |
Connector Size | 1 1/4 in |
Recess Diameter | 2 3/4 in |
Overall Diameter | 7 in |
Description
Recessed Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 1 in, Wheel Hardness I, Specification 32A46-IVBE, Wheel Type Type 5, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Maximum Operating Speed 3,600 RPM, Recess Depth 1/2 in, Recess Diameter 2 3/4 in, Bond Type Vitrified, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Norton Clipper 2 in. Coarse Crimped Wire Cup Brush Brass 4500 rpm 1 pc (70184609159)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 40G (39907)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Maroon, PK3 (7000121069)
- ZORO SELECT Crimped Wire Cup Brush, 1" L Trim (66252838856)
- NORTON ABRASIVES Toolroom Grinding Wheel, 7x1x1-1/4in, Gray (66252942826)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 60G (66253364365)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec 2/S 7.5x1/2, CA (66253209930)
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 46G (66253049115)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263590)
- NORTON ABRASIVES Ty 01 Snagging Whee, 30x2x12, Charger LL (69210421418)
- NORTON ABRASIVES Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2 (66253263166)
- Norton Abrasives Recessed Grinding Wheels