Shop All Flap Wheels
Norton Abrasives
Rapid Strip 4 in. D X 1 in. Silicon Carbide Disc Spindle-Mounted Wheel 1 each
Mfr # 07660705466
Zoro # G805311131
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
- Max RPM 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660705466
- Zoro # G805311131
- UPC # 76607054661
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 4 in |
Details
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 4000 |
Description
Non-woven depressed center discs have three components: strong synthetic fiber mesh and quality abrasives bonded together by a smear-resistant adhesive. Rapid Strip discs have an open web construction that enables aggressive cutting action while maintaining a cool non-loading surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 80G (61500132214)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P120G, PK100 (66261131598)
- WALTER SURFACE TECHNOLOGIES Clamping Flange, 9" Whl 5/8-11" Spindle (30B022)
- REX CUT Alpha Green Cut Off Wheel 6 X .040 X 7/8 T27 Alpha Green (870008)
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 120G (63642502594)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, MED (66261051716)
- NORTON ABRASIVES Flap Wheel, AO, 3x1/2x1/4-20 Shank, 80G (63642502659)
- NORTON ABRASIVES Mounted Flap Wheel, 3/8x1-1/2x1/8, 80 Grit (66261194395)
- NORTON ABRASIVES Flap Wheel, AO, 1-5/8x1x1/4-20 Shank, 60G (63642502638)
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 60G (63642502608)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834137413)
- Norton Abrasives Flap Wheels