Shop All Quick Change Discs
Norton Abrasives
Quick Change Dsc 3x1/4
Mfr # 66254497068
Zoro # G4415476
original price:
$11.02
22% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grade Medium
- Abrasive Material Aluminum Oxide Aggregate
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254497068
- Zoro # G4415476
- UPC # 662544970685
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Unified Wheel |
Attaching System | TR (Type III) |
Grade | Medium |
Abrasive Material | Aluminum Oxide Aggregate |
Abrasive Type | Non-Woven |
Max RPM | 12,100 rpm |
Series | Bear-Tex Vortex Rapid Blend |
Backing Material | Nylon |
Density | No Density |
Style | Roll-On/Roll-Off |
Attachment Type | Roll-On/Off |
Disc Attachment Type | Type 3 |
Color | Blue |
Max. RPM | 18,100 RPM |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Medium |
Resistance Properties | Smear |
Maximum Operating Speed | 15,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series Vortex Rapid Blend, Maximum Operating Speed 15,000 RPM, Resistance Properties Smear, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8264)
- UNITED ABRASIVES/SAIT SAIT 78111 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit (78111)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 80, TR (66623335430)
- NORTON ABRASIVES Disc, Sanding, 5In, P150G, PK100 (66261131580)
- NORTON ABRASIVES Quick Change Disc, 80 Grit, PK100 (66623318976)
- NORTON ABRASIVES STRIP DISC 5"" CRS 60G (07660768364)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TS (66623335436)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TR (66261047579)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623325038)
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 150, TR (66623340044)
- DISCO Conditioning Discs, Coarse, 3", Brown, PK25 (15097PK)
- Norton Abrasives Quick Change Discs