Shop All Quick Change Discs
Norton Abrasives
Quick Change Dsc 2x1/4
Mfr # 66254497067
Zoro # G4415433
original price:
$15.81
64% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grade Medium
- Abrasive Material Aluminum Oxide Aggregate
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254497067
- Zoro # G4415433
- UPC # 662544970678
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Unified Wheel |
Attaching System | TR (Type III) |
Grade | Medium |
Abrasive Material | Aluminum Oxide Aggregate |
Abrasive Type | Non-Woven |
Max RPM | 12,100 rpm |
Series | Bear-Tex Vortex Rapid Blend |
Backing Material | Nylon |
Density | No Density |
Style | Roll-On/Roll-Off |
Disc Attachment Type | Type 3 |
Color | Blue |
Max. RPM | 22,100 RPM |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Abrasive Grade | Medium |
Resistance Properties | Smear |
Maximum Operating Speed | 22,100 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series Vortex Rapid Blend, Maximum Operating Speed 22,100 RPM, Resistance Properties Smear, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 40 Grit, Coarse, Zirconia, ZK713X (127061)
- SCOTCH-BRITE Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120717)
- MIRKA Q.Silver 6" Psa P80 (2B-342-080)
- 3M Fibre Disc, 36+, 7"x7/8", PK25 (3M ABR-982C-36-7X0.825(25))
- NORTON ABRASIVES Quick-Change Disc, 2" dia, 22,000 RPM (66261014897)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TR, PK25 (66261162322)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623340023)
- NORTON ABRASIVES Quick-Change Disc, Silicon Carbide, 4" dia (66261016580)
- NORTON ABRASIVES Quick-Change Disc, Zirconia, 1 1/2" dia (66261121041)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (66261138637)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 80, TS, PK50 (66000223298)
- Norton Abrasives Quick Change Discs