Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, ZircAlO, 5in, 50 Grit, TS
Mfr # 66261126558
Zoro # G3270041
original price:
$6.05
50% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Attaching System Speed-Lok Fastener
- Grit 50
- Grade Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261126558
- Zoro # G3270041
- UPC # 662611265584
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 5 in |
Arbor Hole Size & Type | 7/8 in GL Quick-Change |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in GL |
Diameter x Arbor Hole Size/Type | 5 in x 7/8 in |
Connector Size | 7/8 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 50, Overall Diameter 5 in, Series BlueFire AVOS F826P, Maximum Operating Speed 13,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type GL, Color Blue, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6080)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 40Z (50923)
- WEILER 1" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11006)
- VSM Abrasive Belt, 60 Grit, AO, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Aluminum Oxide, KK711X (54832)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TR, PK50 (66261121033)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TS, PK50 (66261138180)
- NORTON ABRASIVES Quick-Change Disc, Zirconia, 1 1/2" dia (66261121041)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 40, TR (66261016373)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427832)
- NORTON ABRASIVES Quick Change Disc, AlO, 1-1/2, 36G, TR, PK100 (66261121009)
- REX CUT QCD Max Quick Change Disc 3" Quick Change Disc Max Type R A120 Flex (820034)
- Norton Abrasives Quick Change Discs