Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, ZircAlO, 4-1/2in, 80G, TS
Mfr # 66261129722
Zoro # G2995352
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Attaching System Speed-Lok Fastener
- Grit 80
- Grade Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261129722
- Zoro # G2995352
- UPC # 662611297226
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4-1/2" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in GL |
Connector Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in GL Quick-Change |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 80, Overall Diameter 4 1/2 in, Series BlueFire AVOS F826P, Maximum Operating Speed 13,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type GL, Color Blue, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, Fine, 120 Grit, Paper, PK100 (7000119258)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD500H)
- CGW ABRASIVES Cup Whl, 5/3 3/4x1-3/4x1-1/4, T11, PA-46K-V (58059)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- NORTON ABRASIVES Quick Change Disc, 1-1/2inDia, Coarse, 36G (66261138135)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 60G, TR, PK25 (66261162332)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 150G, TR, PK100 (66261121026)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623325038)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 36G, TS (66261129719)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 36G, TS, PK25 (66261162317)
- MERIT Quick Change Disc, 3In, 100Grit, TR, PK50 (69957399723)
- Norton Abrasives Quick Change Discs