Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, ZircAlO, 4-1/2in, 60G, TS
Mfr # 66261129721
Zoro # G3443054
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Attaching System Speed-Lok Fastener
- Grit 60
- Grade Coarse
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261129721
- Zoro # G3443054
- UPC # 662611297219
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4-1/2" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in GL Quick-Change |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in GL |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 60, Overall Diameter 4 1/2 in, Series BlueFire AVOS F826P, Maximum Operating Speed 13,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type GL, Color Blue, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, 11x9 In, P240 G, AlO, PK250 (60455067805)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 3/8" x 5/8" x 1/4" Ext. Shank - SE-3L6 (25992)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843187)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TS, PK25 (66261162327)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 50G, TS, PK100 (66261138160)
- NORTON ABRASIVES Quick Change Disc, 80 Grit, 2in, PK100 (66623319004)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 50G, TR, PK25 (66261162330)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 40, TS (66623335325)
- NORTON ABRASIVES Quick Change Disc, Zirc AlO, 7in, 24G, TS (66261137454)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043382)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 120GR0 (04D212)
- Norton Abrasives Quick Change Discs