Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, Non-Woven, 2" dia.
Mfr # 66261170271
Zoro # G7951686
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 100
- Grade Coarse
- Abrasive Material Ceramic Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261170271
- Zoro # G7951686
- UPC # 662611702713
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grit | 100 |
Grade | Coarse |
Abrasive Material | Ceramic Alumina |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | Rapid Prep XHD |
Backing Material | Cloth |
Style | Roll-On/Roll-Off |
Color | Blue |
Backing Weight | Not Rated |
Max. RPM | 20,000 RPM |
Disc Backing Material | Cloth |
Abrasive Grit | 100 |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Coarse |
Disc Attachment Type | Type 3 |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Not Rated, Grade Coarse, Grit 100, Overall Diameter 2 in, Quick Change System TR, Series Rapid Prep XHD, Maximum Operating Speed 20,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip Disc, 5 in., 120 Grit, PK50 (9A-232-120)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (66261089120)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S02G)
- WIDIA Carbide Bur, Flame, 1/2 Cut Dia, dbl Cut (M41449)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TR, PK25 (66261162322)
- NORTON ABRASIVES SMOOTH DISC 5"" MED 100G (07660768353)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TS, PK25 (66261138633)
- NORTON ABRASIVES Quick Change Disc, Coarse, 2 in., PK50 (66254498593)
- NORTON ABRASIVES Quick Change Disc, 3/4 In D, Grit 80, TR (66623340032)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (66261138671)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000120704)
- Norton Abrasives Quick Change Discs