Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, Med., PK50
Mfr # 66623319030
Zoro # G2003167
product price: $59.59
/pk 50, $1.19/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623319030
- Zoro # G2003167
- UPC # 666233190309
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P60, Overall Diameter 3 in, Quick Change System TR, Series R766, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 2in, Blaze (77696090146)
- 3M PSA Sanding Disc, Poly, 5in, P600G, PK400 (83678)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310728)
- UNITED ABRASIVES/SAIT Mounted PointA4125x125x14A36QPK10 (27403)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 24G, TS (66261129718)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK50 (66261121035)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 50G, TS, PK100 (66261138160)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 80G, TR, PK50 (66261121034)
- NORTON ABRASIVES 6" Cyclinic Multi-Air Discs 600 Grit (7786)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TR, PK25 (66261162322)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, UF, TS (59263-1)
- Norton Abrasives Quick Change Discs