Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, Fine, 2 in., PK50
Mfr # 66623325033
Zoro # G5736753
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TP (Type I)
- Grit 220
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623325033
- Zoro # G5736753
- UPC # 666233250331
- Country of Origin United Kingdom
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Attaching System | TP (Type I) |
Grit | 220 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Vortex Rapid Prep |
Backing Material | Cloth |
Style | Snap-On/Snap-Off |
Color | Green |
Disc Attachment Type | Type 1 |
Abrasive Grit | 220 |
Attachment Type | Snap-On/Off |
Max. RPM | 30,000 RPM |
Disc Attachment System | TP Snap-On/Off |
Abrasive Grade | Fine |
Disc Backing Material | Cloth |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TP |
Quick-Change System | TP |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit 220, Overall Diameter 2 in, Quick Change System TP, Series Vortex Rapid Prep, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 (69964)
- VSM Abrasive Belt, 60 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (283085)
- DEWALT 4-1/2" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8951H)
- RICHELIEU HARDWARE 12-inch (305 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 3 (915960)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623325015)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TS (66623340026)
- NORTON ABRASIVES Quick Change Disc, SC, 3in, XCrs, TR (66261013403)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TR, PK25 (66261121053)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 120G, TS, PK100 (66261138075)
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 3" dia. (66261170286)
- ARC ABRASIVES Qlok-R Za/Y 3In 120 (31732)
- Norton Abrasives Quick Change Discs