Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, Diamond, 2" dia
Mfr # 66260311781
Zoro # G806435423
product price: $13.69
/ea
Sold in multiples of 12 for $164.28
$164.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Grade Super Fine
- Abrasive Material Diamond
- Abrasive Type Coated
- Series D7212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66260311781
- Zoro # G806435423
- UPC # 662603117815
- Country of Origin Netherlands
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grit | 400 |
Grade | Super Fine |
Abrasive Material | Diamond |
Abrasive Type | Coated |
Series | D7212 |
Backing Material | Cloth |
Abrasive Grit | 400 / P800 |
Abrasive Grade | Super Fine |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Abrasive Type - Grade - Grit | Coated - 400 / P800 |
Backing Material Type | Cloth |
Backing Material & Wt | Cloth |
Disc Grit | 400 |
Quick-Change System | TR |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Grade Super Fine, Grit 400, Overall Diameter 2 in, Quick Change System TR, Series D7212, Maximum Operating Speed 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-006250)
- JET Ready-to-Wrap, 18", 150 Grit (60-18150)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 700773 (700773)
- SUPERIOR ABRASIVES Bore Polisher, 1-1-1/2, ID A/O, Grit 60 (A019760)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 60G, TS (66261129721)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TS, PK25 (66261162327)
- NORTON ABRASIVES 2" dia Coarse Grit Non Woven Quick Change Disc (66261009191)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK100 (66261121023)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TS, PK50 (66261138205)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 40, TS (66261017818)
- 3M CUBITRON Qk Change Disc, 4in., Ex Coarse, 36, TR, PK25 (7010299920)
- Norton Abrasives Quick Change Discs