Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, Ceramic, 3" dia
Mfr # 63642595493
Zoro # G708656230
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642595493
- Zoro # G708656230
- UPC # 636425954934
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 3 in |
Details
Item | Quick-Change Disc |
Grit | 80 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Blaze R980P |
Backing Material | Polyester |
Coating Coverage | Closed |
Abrasive Grade | Medium |
Backing Weight | 2-Ply |
Color | Blaze |
Quick Change System | TR |
Maximum Operating Speed | 20,000 RPM |
Abrasive Grit | 80 / P80 |
Backing Material & Wt | 2-Ply Wt Polyester |
Quick-Change System | TR |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Backing Material Type | Cloth |
Disc Grit | 80 |
Backing Material Weight | X |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 2-Ply, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series Blaze R980P, Maximum Operating Speed 20,000 RPM, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 80G, PK25 (71-047806K)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100244822)
- MERIT Quick Change Disc, 2In, 50Grit, TP, PK100 (69957399776)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 320 Grit, Extra Fine, Aluminum Oxide (133659)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- NORTON ABRASIVES Sanding Disc, CerAlO, 80 Grit, 4-1/2 in. (66254468393)
- NORTON ABRASIVES 2" dia Coarse Grit Non Woven Quick Change Disc (66261009191)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623325015)
- NORTON ABRASIVES Quick Change Disc, SC, 3in, XCrs, TR (66261013403)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 3in (7100076894)
- Norton Abrasives Quick Change Discs