Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, Ceramic, 3" dia
Mfr # 63642595463
Zoro # G908637015
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642595463
- Zoro # G908637015
- UPC # 636425954637
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 3 in |
Details
Item | Quick-Change Disc |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Blaze R980P |
Backing Material | Polyester |
Maximum Operating Speed | 20,000 RPM |
Abrasive Grade | Coarse |
Coating Coverage | Closed |
Quick Change System | TS |
Backing Weight | 2-Ply |
Color | Blaze |
Abrasive Grit | 60 / P60 |
Backing Material & Wt | 2-Ply Wt Polyester |
Quick-Change System | TS |
Backing Material Type | Cloth |
Disc Grit | 60 |
Abrasive Type - Grade - Grit | Coated - 60 / P60 |
Backing Material Weight | X |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 2-Ply, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TS, Series Blaze R980P, Maximum Operating Speed 20,000 RPM, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (138266)
- MARCO 1/8" Female Nut and Barb (1017012)
- 3M Cubitron II Hookit Clean Sanding Disc 6 80 grit (MMM31371)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB, Brown (64020481)
- NORTON ABRASIVES Quick Change Disc, 1-1/2inDia, Coarse, 36G (66261138135)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 60G, TS, PK100 (66261138090)
- NORTON ABRASIVES Quick Change Disc, 4 In. Dia. (66623303921)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043384)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Med, TP (66261010448)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 120, TR (66623340064)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, Med, TS (59222)
- Norton Abrasives Quick Change Discs