Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, Ceramic, 2" dia
Mfr # 66261043420
Zoro # G908656214
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261043420
- Zoro # G908656214
- UPC # 662610434202
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grit | 120 |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Blaze R980P |
Backing Material | Polyester |
Color | Blaze |
Coating Coverage | Closed |
Quick Change System | TS |
Maximum Operating Speed | 30,000 RPM |
Abrasive Grit | 120 / P120 |
Backing Weight | 2-Ply |
Abrasive Grade | Medium |
Backing Material Type | Cloth |
Backing Material Weight | X |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Backing Material & Wt | 2-Ply Wt Polyester |
Quick-Change System | TS |
Disc Grit | 120 |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 2-Ply, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TS, Series Blaze R980P, Maximum Operating Speed 30,000 RPM, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 80 Grit (30442T)
- ALLSOURCE Dual Station Abrasive Blast Cabinet (41200)
- 3M UTILITY CLOTH ROLL 314D 2" X 50' P80 (3M19823)
- FLEXOVIT Razorblade Long Life Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Aluminum O (F1707)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 36G, TS, PK100 (66261138170)
- NORTON ABRASIVES Sanding Disc, CerAlO, 80 Grit, 4-1/2 in. (66254468393)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25 (66261138673)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 80G, TR, PK25 (66261162324)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 40G, TS, PK100 (66261138165)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (66261121048)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 150G, TS, PK50 (66261137347)
- Norton Abrasives Quick Change Discs